TIMKEN
TIMKEN
MSE207BRHATL
TIMKEN TIMKEN
Description
MSE207BRHATL CYL RLR BEARING HOUSING ; RETAINED
Cartridge Bearing; 2-7/16" Bore; 6.187" Outside Diameter; 5" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 2.846" Length Thru Bore; Relubricatable; MSE207BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
MSE207BRHATL
BDI #
20350195
Details
4203.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSE207BRHATL/p/20350195
Your Price
$ 4,203.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
9.163
EAN
0013992059413
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
MSE207BR
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
20.2
Long Description
Cartridge Bearing; 2-7/16" Bore; 6.187" Outside Diameter; 5" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 2.846" Length Thru Bore; Relubricatable; MSE207BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Length Thru Bore
2.846 Inch | 72.3 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Outside Diameter
6.187 Inch | 157.15 Millimeter
Cartridge Housing Width
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


