TIMKEN
TIMKEN
MSE412BRHFS
TIMKEN TIMKEN
Description
MSE412BRHFS FLANGE BLK CYL RLR BEARING ; POR 4-3/4" BORE RETAINED W/SEAL
Cartridge Bearing; 4-3/4" Bore; 11-5/8" Outside Diameter; 7.2" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 4-1/2" Length Thru Bore; Relubricatable; MSE412BR Insert; Felt Seal; Non-Expansion
Part #
MSE412BRHFS
BDI #
22826232
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSE412BRHFS/p/22826232
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
49.05
EAN
0013992117656
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
MSE412BR
Seals
Felt
Other Features
Single Row | Split Roller | Medium Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
108.13
Long Description
Cartridge Bearing; 4-3/4" Bore; 11-5/8" Outside Diameter; 7.2" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 4-1/2" Length Thru Bore; Relubricatable; MSE412BR Insert; Felt Seal; Non-Expansion
Bore
4.75 Inch | 120.65 Millimeter
Cartridge Housing Width
7.2 Inch | 182.88 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
11.625 Inch | 295.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh