TIMKEN
TIMKEN
MSE615BXHATL
TIMKEN TIMKEN
Description
MSE615BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Cartridge Bearing; 6-15/16" Bore; 15" Outside Diameter; 9-1/2" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 5.512" Length Thru Bore; Relubricatable; MSE615BX Insert; Triple Lip Labyrinth Seal; Expansion
Part #
MSE615BXHATL
BDI #
20350863
Details
59823.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSE615BXHATL/p/20350863
Your Price
$ 59,823.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
95.767
EAN
0013992043870
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSE615BX
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
211.13
Long Description
Cartridge Bearing; 6-15/16" Bore; 15" Outside Diameter; 9-1/2" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 5.512" Length Thru Bore; Relubricatable; MSE615BX Insert; Triple Lip Labyrinth Seal; Expansion
Outside Diameter
15 Inch | 381 Millimeter
Cartridge Housing Width
9.5 Inch | 241.3 Millimeter
Bore
6.938 Inch | 176.225 Millimeter
Length Thru Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


