TIMKEN
TIMKEN
MSM125BRHATL
TIMKEN TIMKEN
Description
MSM125BRHATL CYL RLR BEARING HOUSING ; RETAINED
Cartridge Bearing; 125MM Bore; 295.275MM Outside Diameter; 184MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 114.3MM Length Thru Bore; Relubricatable; MSM125BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
MSM125BRHATL
BDI #
20351099
Details
13085.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM125BRHATL/p/20351099
Your Price
$ 13,085.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
45.31
EAN
0013992057112
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
MSM125BR
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
99.81
Long Description
Cartridge Bearing; 125MM Bore; 295.275MM Outside Diameter; 184MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 114.3MM Length Thru Bore; Relubricatable; MSM125BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Cartridge Housing Width
7.244 Inch | 184 Millimeter
Outside Diameter
11.625 Inch | 295.275 Millimeter
Bore
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


