TIMKEN
TIMKEN
MSM145BRHKPS
TIMKEN TIMKEN
Description
MSM145BRHKPS CYL RLR BEARING HOUSING ; 145MM BORE RETAINED
Cartridge Bearing; 145MM Bore; 323.85MM Outside Diameter; 202MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 123.8MM Length Thru Bore; Relubricatable; MSM145BR Insert; Kevlar Packing Seal; Non-Expansion
Part #
MSM145BRHKPS
BDI #
22820198
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM145BRHKPS/p/22820198
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
72.8
EAN
0013992083418
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
MSM145BR
Seals
Kevlar Packing
Other Features
Single Row | Split Roller | Medium Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
160.5
Long Description
Cartridge Bearing; 145MM Bore; 323.85MM Outside Diameter; 202MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 123.8MM Length Thru Bore; Relubricatable; MSM145BR Insert; Kevlar Packing Seal; Non-Expansion
Bore
5.709 Inch | 145 Millimeter
Length Thru Bore
4.874 Inch | 123.8 Millimeter
Cartridge Housing Width
7.953 Inch | 202 Millimeter
Outside Diameter
12.75 Inch | 323.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


