TIMKEN
TIMKEN
MSM150BXHATL
TIMKEN TIMKEN
Description
MSM150BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Cartridge Bearing; 150MM Bore; 336.55MM Outside Diameter; 204MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 123.8MM Length Thru Bore; Relubricatable; MSM150BX Insert; Triple Lip Labyrinth Seal; Expansion
Part #
MSM150BXHATL
BDI #
20351201
Details
18979.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM150BXHATL/p/20351201
Your Price
$ 18,979.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
65.13
EAN
0013992057860
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSM150BX
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
143.46
Long Description
Cartridge Bearing; 150MM Bore; 336.55MM Outside Diameter; 204MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 123.8MM Length Thru Bore; Relubricatable; MSM150BX Insert; Triple Lip Labyrinth Seal; Expansion
Cartridge Housing Width
8.031 Inch | 204 Millimeter
Bore
5.906 Inch | 150 Millimeter
Outside Diameter
13.25 Inch | 336.55 Millimeter
Length Thru Bore
4.874 Inch | 123.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


