TIMKEN
TIMKEN
MSM155BRHHTPS
TIMKEN TIMKEN
Description
MSM155BRHHTPS CYL RLR BEARING HOUSING ; 155MM BORE RETAINED
Cartridge Bearing; 155MM Bore; 336.55MM Outside Diameter; 202MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 123.8MM Length Thru Bore; Relubricatable; MSM155BR Insert; High Temperature Packing Seal; Non-Expansion
Part #
MSM155BRHHTPS
BDI #
22820413
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM155BRHHTPS/p/22820413
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
73.06
EAN
0013992085313
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
MSM155BR
Seals
High Temperature Packing
Other Features
Single Row | Split Roller | Medium Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
161.07
Long Description
Cartridge Bearing; 155MM Bore; 336.55MM Outside Diameter; 202MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 123.8MM Length Thru Bore; Relubricatable; MSM155BR Insert; High Temperature Packing Seal; Non-Expansion
Bore
6.102 Inch | 155 Millimeter
Cartridge Housing Width
7.953 Inch | 202 Millimeter
Length Thru Bore
4.874 Inch | 123.8 Millimeter
Outside Diameter
13.25 Inch | 336.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


