TIMKEN
TIMKEN
MSM160BRHHTPS
TIMKEN TIMKEN
Description
MSM160BRHHTPS CYL RLR BEARING HOUSING ; 160MM BORE RETAINED
Cartridge Bearing; 160MM Bore; 368.3MM Outside Diameter; 206MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; MSM160BR Insert; High Temperature Packing Seal; Non-Expansion
Part #
MSM160BRHHTPS
BDI #
22820547
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM160BRHHTPS/p/22820547
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
98.12
EAN
0013992086518
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
MSM160BR
Seals
High Temperature Packing
Other Features
Single Row | Split Roller | Medium Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
216.31
Long Description
Cartridge Bearing; 160MM Bore; 368.3MM Outside Diameter; 206MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; MSM160BR Insert; High Temperature Packing Seal; Non-Expansion
Outside Diameter
14.5 Inch | 368.3 Millimeter
Cartridge Housing Width
8.11 Inch | 206 Millimeter
Bore
6.299 Inch | 160 Millimeter
Length Thru Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


