TIMKEN
TIMKEN
MSM160BXHATL
TIMKEN TIMKEN
Description
MSM160BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Cartridge Bearing; 160MM Bore; 368.3MM Outside Diameter; 232MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; MSM160BX Insert; Triple Lip Labyrinth Seal; Expansion
Part #
MSM160BXHATL
BDI #
20351251
Details
47483.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM160BXHATL/p/20351251
Your Price
$ 47,483.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
86.23
EAN
0013992058164
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSM160BX
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
189.93
Long Description
Cartridge Bearing; 160MM Bore; 368.3MM Outside Diameter; 232MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; MSM160BX Insert; Triple Lip Labyrinth Seal; Expansion
Length Thru Bore
5.512 Inch | 140 Millimeter
Cartridge Housing Width
9.134 Inch | 232 Millimeter
Bore
6.299 Inch | 160 Millimeter
Outside Diameter
14.5 Inch | 368.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


