TIMKEN
TIMKEN
MSM180BRHATL
TIMKEN TIMKEN
Description
MSM180BRHATL CYL RLR BEARING HOUSING ; RETAINED
Cartridge Bearing; 180MM Bore; 381MM Outside Diameter; 242MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; MSM180BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
MSM180BRHATL
BDI #
20351287
Details
59823.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM180BRHATL/p/20351287
Your Price
$ 59,823.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
95.83
EAN
0013992058614
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
MSM180BR
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
211.07
Long Description
Cartridge Bearing; 180MM Bore; 381MM Outside Diameter; 242MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 140MM Length Thru Bore; Relubricatable; MSM180BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Bore
7.087 Inch | 180 Millimeter
Outside Diameter
15 Inch | 381 Millimeter
Length Thru Bore
5.512 Inch | 140 Millimeter
Cartridge Housing Width
9.528 Inch | 242 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


