TIMKEN
TIMKEN
MSM190BXHATL
TIMKEN TIMKEN
Description
MSM190BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Cartridge Bearing; 190MM Bore; 425.5MM Outside Diameter; 258MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 156MM Length Thru Bore; Relubricatable; MSM190BX Insert; Triple Lip Labyrinth Seal; Expansion
Part #
MSM190BXHATL
BDI #
20351315
Details
71870.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM190BXHATL/p/20351315
Your Price
$ 71,870.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
132.14
EAN
0013992058768
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSM190BX
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
291.06
Long Description
Cartridge Bearing; 190MM Bore; 425.5MM Outside Diameter; 258MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 156MM Length Thru Bore; Relubricatable; MSM190BX Insert; Triple Lip Labyrinth Seal; Expansion
Bore
7.48 Inch | 190 Millimeter
Length Thru Bore
6.142 Inch | 156 Millimeter
Outside Diameter
16.752 Inch | 425.5 Millimeter
Cartridge Housing Width
10.157 Inch | 258 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


