TIMKEN
TIMKEN
MSM220BXHATL
TIMKEN TIMKEN
Description
MSM220BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Cartridge Bearing; 220MM Bore; 457.2MM Outside Diameter; 274MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 163MM Length Thru Bore; Relubricatable; MSM220BX Insert; Triple Lip Labyrinth Seal; Expansion
Part #
MSM220BXHATL
BDI #
20351359
Details
90746.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM220BXHATL/p/20351359
Your Price
$ 90,746.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
152.52
EAN
0013992060068
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSM220BX
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
335.94
Long Description
Cartridge Bearing; 220MM Bore; 457.2MM Outside Diameter; 274MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 163MM Length Thru Bore; Relubricatable; MSM220BX Insert; Triple Lip Labyrinth Seal; Expansion
Bore
8.661 Inch | 220 Millimeter
Outside Diameter
18 Inch | 457.2 Millimeter
Cartridge Housing Width
10.787 Inch | 274 Millimeter
Length Thru Bore
6.417 Inch | 163 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


