TIMKEN
TIMKEN
MSM220BXHFS
TIMKEN TIMKEN
Description
MSM220BXHFS FLANGE BLK CYL RLR BEARING ; POR 220MM BORE EXPANSION W/SEAL
Cartridge Bearing; 220MM Bore; 457.2MM Outside Diameter; 242MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 163MM Length Thru Bore; Relubricatable; MSM220BX Insert; Felt Seal; Expansion
Part #
MSM220BXHFS
BDI #
22827164
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM220BXHFS/p/22827164
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
170.2
EAN
0013992115669
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSM220BX
Seals
Felt
Other Features
Single Row | Split Roller | Medium Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
375.22
Long Description
Cartridge Bearing; 220MM Bore; 457.2MM Outside Diameter; 242MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 163MM Length Thru Bore; Relubricatable; MSM220BX Insert; Felt Seal; Expansion
Cartridge Housing Width
9.528 Inch | 242 Millimeter
Bore
8.661 Inch | 220 Millimeter
Outside Diameter
18 Inch | 457.2 Millimeter
Length Thru Bore
6.417 Inch | 163 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh