TIMKEN
TIMKEN
MSM240BXHATL
TIMKEN TIMKEN
Description
MSM240BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Cartridge Bearing; 240MM Bore; 495.3MM Outside Diameter; 280MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 170MM Length Thru Bore; Relubricatable; MSM240BX Insert; Triple Lip Labyrinth Seal; Expansion
Part #
MSM240BXHATL
BDI #
20351379
Details
107433.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM240BXHATL/p/20351379
Your Price
$ 107,433.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
185.58
EAN
0013992060365
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSM240BX
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
408.76
Long Description
Cartridge Bearing; 240MM Bore; 495.3MM Outside Diameter; 280MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 170MM Length Thru Bore; Relubricatable; MSM240BX Insert; Triple Lip Labyrinth Seal; Expansion
Outside Diameter
19.5 Inch | 495.3 Millimeter
Length Thru Bore
6.693 Inch | 170 Millimeter
Bore
9.449 Inch | 240 Millimeter
Cartridge Housing Width
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


