TIMKEN
TIMKEN
MSM260BRHATL
TIMKEN TIMKEN
Description
MSM260BRHATL CYL RLR BEARING HOUSING ; RETAINED
Cartridge Bearing; 260MM Bore; 495.3MM Outside Diameter; 280MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 170MM Length Thru Bore; Relubricatable; MSM260BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
MSM260BRHATL
BDI #
20351397
Details
107562.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM260BRHATL/p/20351397
Your Price
$ 107,562.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
104.87
EAN
0013992060518
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
MSM260BR
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
231
Long Description
Cartridge Bearing; 260MM Bore; 495.3MM Outside Diameter; 280MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 170MM Length Thru Bore; Relubricatable; MSM260BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Cartridge Housing Width
11.024 Inch | 280 Millimeter
Length Thru Bore
6.693 Inch | 170 Millimeter
Bore
10.236 Inch | 260 Millimeter
Outside Diameter
19.5 Inch | 495.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


