TIMKEN
TIMKEN
MSM280BXHATL
TIMKEN TIMKEN
Description
MSM280BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Cartridge Bearing; 280MM Bore; 527.1MM Outside Diameter; 300MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 186MM Length Thru Bore; Relubricatable; MSM280BX Insert; Triple Lip Labyrinth Seal; Expansion
Part #
MSM280BXHATL
BDI #
20351425
Details
123191.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM280BXHATL/p/20351425
Your Price
$ 123,191.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
229.72
EAN
0013992060563
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSM280BX
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
506
Long Description
Cartridge Bearing; 280MM Bore; 527.1MM Outside Diameter; 300MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 186MM Length Thru Bore; Relubricatable; MSM280BX Insert; Triple Lip Labyrinth Seal; Expansion
Cartridge Housing Width
11.811 Inch | 300 Millimeter
Length Thru Bore
7.323 Inch | 186 Millimeter
Outside Diameter
20.752 Inch | 527.1 Millimeter
Bore
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


