

TIMKEN
TIMKEN
QAAMC10A050SO
TIMKEN TIMKEN
Description
QAAMC10A050SO CRTG BLK SPH RLR BRG ; 50MM
Cartridge Bearing; 50MM Bore; 104.775MM Outside Diameter; 62.23MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 96MM Length Thru Bore; Relubricatable; 22210 Insert; Triple Lip Contact Seal; Non-Expansion
Part #
QAAMC10A050SO
BDI #
786987
Details
974.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QAAMC10A050SO/p/786987
Your Price
$ 974.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
3.632
EAN
0883450272001
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
22210
Seals
Triple Lip Contact
Other Features
Double Row | Double Collar | Double Set Screw | Urethane Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
8
Long Description
Cartridge Bearing; 50MM Bore; 104.775MM Outside Diameter; 62.23MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 96MM Length Thru Bore; Relubricatable; 22210 Insert; Triple Lip Contact Seal; Non-Expansion
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
4.125 Inch | 104.775 Millimeter
Cartridge Housing Width
2.45 Inch | 62.23 Millimeter
Length Thru Bore
3.78 Inch | 96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh