

TIMKEN
TIMKEN
QAAMC11A055SC
TIMKEN TIMKEN
Description
QAAMC11A055SC CRTG BLK SPH RLR BRG ; 55MM
Cartridge Bearing; 55MM Bore; 115.087MM Outside Diameter; 65.532MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 101.6MM Length Thru Bore; Relubricatable; 22211 Insert; Double Lip Contact Seal; Non-Expansion
Part #
QAAMC11A055SC
BDI #
773553
Details
1084.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QAAMC11A055SC/p/773553
Your Price
$ 1,084.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
4.54
EAN
0883450303477
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
22211
Seals
Double Lip Contact
Other Features
Double Row | Double Collar | Double Set Screw | Viton Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
10
Long Description
Cartridge Bearing; 55MM Bore; 115.087MM Outside Diameter; 65.532MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 101.6MM Length Thru Bore; Relubricatable; 22211 Insert; Double Lip Contact Seal; Non-Expansion
Cartridge Housing Width
2.58 Inch | 65.532 Millimeter
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
4.531 Inch | 115.087 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh