

TIMKEN
TIMKEN
QAAMC11A204SEB
TIMKEN TIMKEN
Description
QAAMC11A204SEB CRTG BLK SPH RLR BRG ; 204IN
Cartridge Bearing; 2-1/4" Bore; 4-17/32" Outside Diameter; 2.58" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4" Length Thru Bore; Relubricatable; 22211 Insert; Double Lip Contact Seal; Expansion
Part #
QAAMC11A204SEB
BDI #
752710
Details
1084.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QAAMC11A204SEB/p/752710
Your Price
$ 1,084.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
4.54
EAN
0883450023931
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22211
Seals
Double Lip Contact
Other Features
Double Row | Double Collar | Double Set Screw | Nitrile Rubber Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
10
Long Description
Cartridge Bearing; 2-1/4" Bore; 4-17/32" Outside Diameter; 2.58" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4" Length Thru Bore; Relubricatable; 22211 Insert; Double Lip Contact Seal; Expansion
Cartridge Housing Width
2.58 Inch | 65.532 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Outside Diameter
4.531 Inch | 115.087 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh