

TIMKEN
TIMKEN
QAAMC13A207SEO
TIMKEN TIMKEN
Description
QAAMC13A207SEO CRTG BLK SPH RLR BRG ; 207IN
Cartridge Bearing; 2-7/16" Bore; 5" Outside Diameter; 2.73" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.3" Length Thru Bore; Relubricatable; 22213 Insert; Triple Lip Contact Seal; Expansion
Part #
QAAMC13A207SEO
BDI #
771929
Details
1217.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QAAMC13A207SEO/p/771929
Your Price
$ 1,217.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
5.339
EAN
0883450272209
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22213
Seals
Triple Lip Contact
Other Features
Double Row | Double Collar | Double Set Screw | Urethane Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
12
Long Description
Cartridge Bearing; 2-7/16" Bore; 5" Outside Diameter; 2.73" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.3" Length Thru Bore; Relubricatable; 22213 Insert; Triple Lip Contact Seal; Expansion
Bore
2.438 Inch | 61.925 Millimeter
Cartridge Housing Width
2.73 Inch | 69.342 Millimeter
Length Thru Bore
4.3 Inch | 109.22 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh