

TIMKEN
TIMKEN
QAAMC15A070SC
TIMKEN TIMKEN
Description
QAAMC15A070SC CRTG BLK SPH RLR BRG ; 70MM
Cartridge Bearing; 70MM Bore; 149.225MM Outside Diameter; 79.756MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 120.396MM Length Thru Bore; Relubricatable; 22215 Insert; Double Lip Contact Seal; Non-Expansion
Part #
QAAMC15A070SC
BDI #
792579
Details
1846.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QAAMC15A070SC/p/792579
Your Price
$ 1,846.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
7.963
EAN
0883450303958
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
22215
Seals
Double Lip Contact
Other Features
Double Row | Double Collar | Double Set Screw | Viton Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
18
Long Description
Cartridge Bearing; 70MM Bore; 149.225MM Outside Diameter; 79.756MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 120.396MM Length Thru Bore; Relubricatable; 22215 Insert; Double Lip Contact Seal; Non-Expansion
Cartridge Housing Width
3.14 Inch | 79.756 Millimeter
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
5.875 Inch | 149.225 Millimeter
Length Thru Bore
4.74 Inch | 120.396 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh