

TIMKEN
TIMKEN
QAAMC22A408SM
TIMKEN TIMKEN
Description
QAAMC22A408SM CRTG BLK SPH RLR BRG ; 408IN
Cartridge Bearing; 4-1/2" Bore; 8-3/4" Outside Diameter; 4.27" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 6-1/4" Length Thru Bore; Relubricatable; 22222 Insert; Triple Lip Contact Seal; Non-Expansion
Part #
QAAMC22A408SM
BDI #
774273
Details
5537.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QAAMC22A408SM/p/774273
Your Price
$ 5,537.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
18.16
EAN
0883450310574
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
22222
Seals
Triple Lip Contact
Other Features
Double Row | Double Collar | Double Set Screw | Nitrile Rubber Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
40
Long Description
Cartridge Bearing; 4-1/2" Bore; 8-3/4" Outside Diameter; 4.27" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 6-1/4" Length Thru Bore; Relubricatable; 22222 Insert; Triple Lip Contact Seal; Non-Expansion
Bore
4.5 Inch | 114.3 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Cartridge Housing Width
4.27 Inch | 108.458 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh