TIMKEN
TIMKEN
QAMC15A070SEC
TIMKEN TIMKEN
Description
QAMC15A070SEC CARTRIDGE SPH RLR BRG ; 70MM
Cartridge Bearing; 70MM Bore; 149.225MM Outside Diameter; 79.756MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 91.948MM Length Thru Bore; Relubricatable; 22215 Insert; Double Lip Contact Seal; Expansion
Part #
QAMC15A070SEC
BDI #
773788
Details
1464.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QAMC15A070SEC/p/773788
Your Price
$ 1,464.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
8.172
EAN
0883450303378
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22215
Seals
Double Lip Contact
Other Features
Double Row | Single Set Screw | Viton Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
18
Long Description
Cartridge Bearing; 70MM Bore; 149.225MM Outside Diameter; 79.756MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 91.948MM Length Thru Bore; Relubricatable; 22215 Insert; Double Lip Contact Seal; Expansion
Bore
2.756 Inch | 70 Millimeter
Cartridge Housing Width
3.14 Inch | 79.756 Millimeter
Length Thru Bore
3.62 Inch | 91.948 Millimeter
Outside Diameter
5.875 Inch | 149.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh