TIMKEN
TIMKEN
QAMC20A400SEM
TIMKEN TIMKEN
Description
QAMC20A400SEM CARTRIDGE SPH RLR BRG ; 400IN
Cartridge Bearing; 4" Bore; 8-1/8" Outside Diameter; 4.14" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.59" Length Thru Bore; Relubricatable; 22220 Insert; Triple Lip Contact Seal; Expansion
Part #
QAMC20A400SEM
BDI #
765313
Details
3154.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QAMC20A400SEM/p/765313
Your Price
$ 3,154.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
14.528
EAN
0883450194808
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22220
Seals
Triple Lip Contact
Other Features
Double Row | Single Set Screw | Nitrile Rubber Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
32
Long Description
Cartridge Bearing; 4" Bore; 8-1/8" Outside Diameter; 4.14" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.59" Length Thru Bore; Relubricatable; 22220 Insert; Triple Lip Contact Seal; Expansion
Cartridge Housing Width
4.14 Inch | 105.156 Millimeter
Length Thru Bore
4.59 Inch | 116.586 Millimeter
Bore
4 Inch | 101.6 Millimeter
Outside Diameter
8.125 Inch | 206.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh