Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QAMC20A400SEN https://www.bdiexpress.com/medias/INDQMICRTXXX-QAMC-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2NTF8aW1hZ2UvanBlZ3xhR0V4TDJoa1l5OHhNRFU0TmpJeE9EWTFPVGczTUM5SlRrUlJUVWxEVWxSWVdGaGZVVUZOUTE5RFExOHpNREI0TXpBd0xtcHdad3xkNWI1YmViYWRkYTBlZGRiYjc3ZTVhMGEwZjZiOTFlYjA0YzRjZTUxNjU5YTIzNjVlZGI0NGUzODg0MWMxMmIx
784067 Cartridge Unit Bearings 

TIMKEN TIMKEN

QAMC20A400SEN

Description

QAMC20A400SEN CARTRIDGE SPH RLR BRG ; 400IN

Cartridge Bearing; 4" Bore; 8-1/8" Outside Diameter; 4.14" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.59" Length Thru Bore; Relubricatable; 22220 Insert; Triple Lip Contact Seal; Expansion

Part #

QAMC20A400SEN

BDI #
784067

Details

3154.3 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,154.30 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
14.528
EAN
0883450044158
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22220
Seals
Triple Lip Contact
Other Features
Double Row | Single Set Screw | Viton Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
32
Long Description
Cartridge Bearing; 4" Bore; 8-1/8" Outside Diameter; 4.14" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.59" Length Thru Bore; Relubricatable; 22220 Insert; Triple Lip Contact Seal; Expansion
Outside Diameter
8.125 Inch | 206.375 Millimeter
Cartridge Housing Width
4.14 Inch | 105.156 Millimeter
Bore
4 Inch | 101.6 Millimeter
Length Thru Bore
4.59 Inch | 116.586 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh