TIMKEN
TIMKEN
QMMC10J050SC
TIMKEN TIMKEN
Description
QMMC10J050SC CARTRIDGE SPH RLR BRG
Cartridge Bearing; 50MM Bore; 104.775MM Outside Diameter; 62.23MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 72.898MM Length Thru Bore; Relubricatable; 22210 Insert; Double Lip Contact Seal; Non-Expansion
Part #
QMMC10J050SC
BDI #
756922
Details
808.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QMMC10J050SC/p/756922
Your Price
$ 808.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
3.632
EAN
0883450076531
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
22210
Seals
Double Lip Contact
Other Features
Double Row | Viton Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
8
Long Description
Cartridge Bearing; 50MM Bore; 104.775MM Outside Diameter; 62.23MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 72.898MM Length Thru Bore; Relubricatable; 22210 Insert; Double Lip Contact Seal; Non-Expansion
Length Thru Bore
2.87 Inch | 72.898 Millimeter
Bore
1.969 Inch | 50 Millimeter
Cartridge Housing Width
2.45 Inch | 62.23 Millimeter
Outside Diameter
4.125 Inch | 104.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


