TIMKEN
TIMKEN
QMMC13J060SB
TIMKEN TIMKEN
Description
QMMC13J060SB CARTRIDGE SPH RLR BRG
Cartridge Bearing; 60MM Bore; 127MM Outside Diameter; 69.342MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 85.598MM Length Thru Bore; Relubricatable; 22213 Insert; Double Lip Contact Seal; Non-Expansion
Part #
QMMC13J060SB
BDI #
771628
Details
1009.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QMMC13J060SB/p/771628
Your Price
$ 1,009.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
5.448
EAN
0883450264815
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
22213
Seals
Double Lip Contact
Other Features
Double Row | With Grub Screw | Nitrile Rubber Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
12
Long Description
Cartridge Bearing; 60MM Bore; 127MM Outside Diameter; 69.342MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 85.598MM Length Thru Bore; Relubricatable; 22213 Insert; Double Lip Contact Seal; Non-Expansion
Outside Diameter
5 Inch | 127 Millimeter
Bore
2.362 Inch | 60 Millimeter
Cartridge Housing Width
2.73 Inch | 69.342 Millimeter
Length Thru Bore
3.37 Inch | 85.598 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh