TIMKEN
TIMKEN
QMMC15J300SEN
TIMKEN TIMKEN
Description
QMMC15J300SEN CARTRIDGE SPH RLR BRG
Cartridge Bearing; 3" Bore; 5-7/8" Outside Diameter; 3.14" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 3.62" Length Thru Bore; Relubricatable; 22215 Insert; Triple Lip Contact Seal; Expansion
Part #
QMMC15J300SEN
BDI #
784467
Details
1530.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QMMC15J300SEN/p/784467
Your Price
$ 1,530.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
8.172
EAN
0883450077873
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22215
Seals
Triple Lip Contact
Other Features
Double Row | Viton Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
18
Long Description
Cartridge Bearing; 3" Bore; 5-7/8" Outside Diameter; 3.14" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 3.62" Length Thru Bore; Relubricatable; 22215 Insert; Triple Lip Contact Seal; Expansion
Bore
3 Inch | 76.2 Millimeter
Cartridge Housing Width
3.14 Inch | 79.756 Millimeter
Length Thru Bore
3.62 Inch | 91.948 Millimeter
Outside Diameter
5.875 Inch | 149.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


