TIMKEN
TIMKEN
QMMC18J307SN
TIMKEN TIMKEN
Description
QMMC18J307SN CARTRIDGE SPH RLR BRG
Cartridge Bearing; 3-7/16" Bore; 6-3/4" Outside Diameter; 3.45" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.03" Length Thru Bore; Relubricatable; 22218 Insert; Triple Lip Contact Seal; Non-Expansion
Part #
QMMC18J307SN
BDI #
784475
Details
2282.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QMMC18J307SN/p/784475
Your Price
$ 2,282.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
11.89
EAN
0883450078399
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
22218
Seals
Triple Lip Contact
Other Features
Double Row | Viton Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
26
Long Description
Cartridge Bearing; 3-7/16" Bore; 6-3/4" Outside Diameter; 3.45" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.03" Length Thru Bore; Relubricatable; 22218 Insert; Triple Lip Contact Seal; Non-Expansion
Outside Diameter
6.75 Inch | 171.45 Millimeter
Cartridge Housing Width
3.45 Inch | 87.63 Millimeter
Length Thru Bore
4.03 Inch | 102.362 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


