TIMKEN
TIMKEN
QMMC22J407SEC
TIMKEN TIMKEN
Description
QMMC22J407SEC CARTRIDGE SPH RLR BRG
Cartridge Bearing; 4-7/16" Bore; 8-3/4" Outside Diameter; 4.27" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 5.53" Length Thru Bore; Relubricatable; 22222 Insert; Double Lip Contact Seal; Expansion
Part #
QMMC22J407SEC
BDI #
784489
Details
5349.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QMMC22J407SEC/p/784489
Your Price
$ 5,349.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
18.16
EAN
0883450079167
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22222
Seals
Double Lip Contact
Other Features
Double Row | Viton Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
40
Long Description
Cartridge Bearing; 4-7/16" Bore; 8-3/4" Outside Diameter; 4.27" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 5.53" Length Thru Bore; Relubricatable; 22222 Insert; Double Lip Contact Seal; Expansion
Cartridge Housing Width
4.27 Inch | 108.458 Millimeter
Length Thru Bore
5.53 Inch | 140.462 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


