TIMKEN
TIMKEN
QMMC22J408SEB
TIMKEN TIMKEN
Description
QMMC22J408SEB CARTRIDGE SPH RLR BRG
Cartridge Bearing; 4-1/2" Bore; 8-3/4" Outside Diameter; 4.27" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 5.53" Length Thru Bore; Relubricatable; 22222 Insert; Double Lip Contact Seal; Expansion
Part #
QMMC22J408SEB
BDI #
756381
Details
5349.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QMMC22J408SEB/p/756381
Your Price
$ 5,349.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
19.851
EAN
0883450079259
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22222
Seals
Double Lip Contact
Other Features
Double Row | Nitrile Rubber Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
40
Long Description
Cartridge Bearing; 4-1/2" Bore; 8-3/4" Outside Diameter; 4.27" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 5.53" Length Thru Bore; Relubricatable; 22222 Insert; Double Lip Contact Seal; Expansion
Cartridge Housing Width
4.27 Inch | 108.458 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Length Thru Bore
5.53 Inch | 140.462 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


