TIMKEN
TIMKEN
QMMC26J415ST
TIMKEN TIMKEN
Description
QMMC26J415ST CARTRIDGE SPH RLR BRG ; NON-RETURNABLE ECCENTRIC LCK SOLID-BLCK
Cartridge Bearing; 4-15/16" Bore; 10-7/16" Outside Diameter; 5.58" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 6.04" Length Thru Bore; Relubricatable; 22226 Insert; Labyrinth Seal; Non-Expansion
Part #
QMMC26J415ST
BDI #
781462
Details
7342.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QMMC26J415ST/p/781462
Your Price
$ 7,342.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.816
EAN
0883450396851
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
22226
Seals
Labyrinth
Other Features
Double Row
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
70
Long Description
Cartridge Bearing; 4-15/16" Bore; 10-7/16" Outside Diameter; 5.58" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 6.04" Length Thru Bore; Relubricatable; 22226 Insert; Labyrinth Seal; Non-Expansion
Outside Diameter
10.438 Inch | 265.125 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Cartridge Housing Width
5.58 Inch | 141.732 Millimeter
Length Thru Bore
6.04 Inch | 153.416 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh