TIMKEN
TIMKEN
QMMC30J140ST
TIMKEN TIMKEN
Description
QMMC30J140ST CARTRIDGE SPH RLR BRG
Cartridge Bearing; 140MM Bore; 292.1MM Outside Diameter; 154.432MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 192.024MM Length Thru Bore; Relubricatable; 22230 Insert; Labyrinth Seal; Non-Expansion
Part #
QMMC30J140ST
BDI #
780548
Details
10124.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QMMC30J140ST/p/780548
Your Price
$ 10,124.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.362
EAN
0883450397094
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
22230
Seals
Labyrinth
Other Features
Double Row
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
194
Long Description
Cartridge Bearing; 140MM Bore; 292.1MM Outside Diameter; 154.432MM Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 192.024MM Length Thru Bore; Relubricatable; 22230 Insert; Labyrinth Seal; Non-Expansion
Outside Diameter
11.5 Inch | 292.1 Millimeter
Bore
5.512 Inch | 140 Millimeter
Cartridge Housing Width
6.08 Inch | 154.432 Millimeter
Length Thru Bore
7.56 Inch | 192.024 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh