TIMKEN
TIMKEN
QMMC30J507SEB
TIMKEN TIMKEN
Description
QMMC30J507SEB CARTRIDGE SPH RLR BRG
Cartridge Bearing; 5-7/16" Bore; 11-1/2" Outside Diameter; 6.08" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 7.56" Length Thru Bore; Relubricatable; 22230 Insert; Double Lip Contact Seal; Expansion
Part #
QMMC30J507SEB
BDI #
781235
Details
10124.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QMMC30J507SEB/p/781235
Your Price
$ 10,124.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.724
EAN
0883450397247
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22230
Seals
Double Lip Contact
Other Features
Double Row | Nitrile Rubber Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
194
Long Description
Cartridge Bearing; 5-7/16" Bore; 11-1/2" Outside Diameter; 6.08" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 7.56" Length Thru Bore; Relubricatable; 22230 Insert; Double Lip Contact Seal; Expansion
Length Thru Bore
7.56 Inch | 192.024 Millimeter
Cartridge Housing Width
6.08 Inch | 154.432 Millimeter
Outside Diameter
11.5 Inch | 292.1 Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh