TIMKEN
TIMKEN
QMMC30J515SEN
TIMKEN TIMKEN
Description
QMMC30J515SEN CARTRIDGE SPH RLR BRG
Cartridge Bearing; 5-15/16" Bore; 12-1/4" Outside Diameter; 6.08" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 7.56" Length Thru Bore; Relubricatable; 23230 Insert; Triple Lip Contact Seal; Expansion
Part #
QMMC30J515SEN
BDI #
793704
Details
10124.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QMMC30J515SEN/p/793704
Your Price
$ 10,124.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.362
EAN
0883450397513
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
23230
Seals
Triple Lip Contact
Other Features
Double Row | Viton Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
192
Long Description
Cartridge Bearing; 5-15/16" Bore; 12-1/4" Outside Diameter; 6.08" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 7.56" Length Thru Bore; Relubricatable; 23230 Insert; Triple Lip Contact Seal; Expansion
Cartridge Housing Width
6.08 Inch | 154.432 Millimeter
Length Thru Bore
7.56 Inch | 192.024 Millimeter
Bore
5.938 Inch | 150.825 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh