TIMKEN
TIMKEN
QMMC30J515SO
TIMKEN TIMKEN
Description
QMMC30J515SO CARTRIDGE SPH RLR BRG
Cartridge Bearing; 5-15/16" Bore; 12-1/4" Outside Diameter; 6.08" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 7.56" Length Thru Bore; Relubricatable; 23230 Insert; Triple Lip Contact Seal; Non-Expansion
Part #
QMMC30J515SO
BDI #
793707
Details
10124.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QMMC30J515SO/p/793707
Your Price
$ 10,124.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.816
EAN
0883450397568
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
23230
Seals
Triple Lip Contact
Other Features
Double Row | Urethane Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
192
Long Description
Cartridge Bearing; 5-15/16" Bore; 12-1/4" Outside Diameter; 6.08" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 7.56" Length Thru Bore; Relubricatable; 23230 Insert; Triple Lip Contact Seal; Non-Expansion
Bore
5.938 Inch | 150.825 Millimeter
Length Thru Bore
7.56 Inch | 192.024 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter
Cartridge Housing Width
6.08 Inch | 154.432 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh