TIMKEN
TIMKEN
QMMC34J607SEO
TIMKEN TIMKEN
Description
QMMC34J607SEO ; ECCENTRIC LOCK CARTRIDGE BLOCK
Cartridge Bearing; 6-7/16" Bore; 13-9/16" Outside Diameter; 7.13" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 8.43" Length Thru Bore; Relubricatable; 22234 Insert; Triple Lip Contact Seal; Expansion
Part #
883450397766
BDI #
780556
Details
21652.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QMMC34J607SEO/p/780556
Your Price
$ 21,652.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.27
EAN
0883450397766
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22234
Seals
Triple Lip Contact
Other Features
Double Row | Urethane Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
343
Long Description
Cartridge Bearing; 6-7/16" Bore; 13-9/16" Outside Diameter; 7.13" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 8.43" Length Thru Bore; Relubricatable; 22234 Insert; Triple Lip Contact Seal; Expansion
Outside Diameter
13.563 Inch | 344.5 Millimeter
Cartridge Housing Width
7.13 Inch | 181.102 Millimeter
Length Thru Bore
8.43 Inch | 214.122 Millimeter
Bore
6.438 Inch | 163.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh