TIMKEN
TIMKEN
QMMC34J615SET
TIMKEN TIMKEN
Description
QMMC34J615SET ECCENTRIC LOCK CRT BLK
Cartridge Bearing; 6-15/16" Bore; 13-9/16" Outside Diameter; 7.13" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 8.43" Length Thru Bore; Relubricatable; 22234 Insert; Labyrinth Seal; Expansion
Part #
QMMC34J615SET
BDI #
780224
Details
21652.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QMMC34J615SET/p/780224
Your Price
$ 21,652.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
3.178
EAN
0883450398015
Product Group - BDI
M06288
Mounting Method
Eccentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22234
Seals
Labyrinth
Other Features
Double Row
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
343
Long Description
Cartridge Bearing; 6-15/16" Bore; 13-9/16" Outside Diameter; 7.13" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 8.43" Length Thru Bore; Relubricatable; 22234 Insert; Labyrinth Seal; Expansion
Length Thru Bore
8.43 Inch | 214.122 Millimeter
Outside Diameter
13.563 Inch | 344.5 Millimeter
Bore
6.938 Inch | 176.225 Millimeter
Cartridge Housing Width
7.13 Inch | 181.102 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


