TIMKEN
TIMKEN
QVMC11V050SB
TIMKEN TIMKEN
Description
QVMC11V050SB CARTRIDGE SPH RLR BRG ; 50MM
Cartridge Bearing; 50MM Bore; 115.087MM Outside Diameter; 55.372MM Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 79.756MM Length Thru Bore; Relubricatable; 22211 Insert; Double Lip Contact Seal; Non-Expansion
Part #
QVMC11V050SB
BDI #
772257
Details
1159.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QVMC11V050SB/p/772257
Your Price
$ 1,159.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
4.54
EAN
0883450284745
Product Group - BDI
M06288
Mounting Method
V Lock
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
22211
Seals
Double Lip Contact
Other Features
Double Row | Single Nut | Nitrile Rubber Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
10
Long Description
Cartridge Bearing; 50MM Bore; 115.087MM Outside Diameter; 55.372MM Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 79.756MM Length Thru Bore; Relubricatable; 22211 Insert; Double Lip Contact Seal; Non-Expansion
Outside Diameter
4.531 Inch | 115.087 Millimeter
Cartridge Housing Width
2.18 Inch | 55.372 Millimeter
Length Thru Bore
3.14 Inch | 79.756 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh