QVMC11V200SET https://www.bdiexpress.com/medias/INDTIMCRTXXX-QVMC-V-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA0OTl8aW1hZ2UvanBlZ3xhRFprTDJoa055OHhNRFU0TURRME5UQXpOalUzTkM5SlRrUlVTVTFEVWxSWVdGaGZVVlpOUTE5V1h6TXdNSGd6TURBdWFuQm58YzZjNjcwZmJlMDlkNGY0OGRhNzU4OWQ4ZDU1OTU3MWE3MTA1YzZkMDg5MWY4OTk3NmYxNmY0NzJmMjhkNjlhYw
785924 Cartridge Unit Bearings 

TIMKEN TIMKEN

QVMC11V200SET

Description

QVMC11V200SET CARTRIDGE SPH RLR BRG

Cartridge Bearing; 2" Bore; 4-17/32" Outside Diameter; 2.18" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 3.14" Length Thru Bore; Relubricatable; 22211 Insert; Labyrinth Seal; Expansion

Part #

QVMC11V200SET

BDI #
785924

Details

1159.59 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,159.59 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.54
EAN
0883450190572
Product Group - BDI
M06288
Mounting Method
V Lock
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22211
Seals
Labyrinth
Other Features
Double Row | Single Nut
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVMC11V200SET
Weight / LBS
10
Long Description
Cartridge Bearing; 2" Bore; 4-17/32" Outside Diameter; 2.18" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 3.14" Length Thru Bore; Relubricatable; 22211 Insert; Labyrinth Seal; Expansion
Bore
2 Inch | 50.8 Millimeter
Cartridge Housing Width
2.18 Inch | 55.372 Millimeter
Length Thru Bore
3.14 Inch | 79.756 Millimeter
Outside Diameter
4.531 Inch | 115.087 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh