TIMKEN
TIMKEN
QVMC13V203SET
TIMKEN TIMKEN
Description
QVMC13V203SET CARTRIDGE SPH RLR BRG
Cartridge Bearing; 2-3/16" Bore; 5-3/4" Outside Diameter; 2.64" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 3.36" Length Thru Bore; Relubricatable; 22213 Insert; Labyrinth Seal; Expansion
Part #
QVMC13V203SET
BDI #
764888
Details
1281.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QVMC13V203SET/p/764888
Your Price
$ 1,281.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.448
EAN
0883450190596
Product Group - BDI
M06288
Mounting Method
V Lock
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22213
Seals
Labyrinth
Other Features
Double Row | Single Nut
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVMC13V203SET
Weight / LBS
12
Long Description
Cartridge Bearing; 2-3/16" Bore; 5-3/4" Outside Diameter; 2.64" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 3.36" Length Thru Bore; Relubricatable; 22213 Insert; Labyrinth Seal; Expansion
Length Thru Bore
3.36 Inch | 85.344 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Cartridge Housing Width
2.64 Inch | 67.056 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh