TIMKEN
TIMKEN
QVMC15V065SB
TIMKEN TIMKEN
Description
QVMC15V065SB CARTRIDGE SPH RLR BRG ; 65MM
Cartridge Bearing; 65MM Bore; 149.225MM Outside Diameter; 70.612MM Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 82.55MM Length Thru Bore; Relubricatable; 22215 Insert; Double Lip Contact Seal; Non-Expansion
Part #
QVMC15V065SB
BDI #
767563
Details
1434.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QVMC15V065SB/p/767563
Your Price
$ 1,434.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
8.172
EAN
0883450241526
Product Group - BDI
M06288
Mounting Method
V Lock
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
22215
Seals
Double Lip Contact
Other Features
Double Row | Single Nut | Nitrile Rubber Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
18
Long Description
Cartridge Bearing; 65MM Bore; 149.225MM Outside Diameter; 70.612MM Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 82.55MM Length Thru Bore; Relubricatable; 22215 Insert; Double Lip Contact Seal; Non-Expansion
Bore
2.559 Inch | 65 Millimeter
Length Thru Bore
3.25 Inch | 82.55 Millimeter
Outside Diameter
5.875 Inch | 149.225 Millimeter
Cartridge Housing Width
2.78 Inch | 70.612 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh