Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QVMC17V070STNG https://www.bdiexpress.com/medias/INDTIMCRTXXX-QVMC-V-VLK-NL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNjN8aW1hZ2UvanBlZ3xhRGsxTDJoa1pTOHhNRFU0TURRME5USTJOVGsxTUM5SlRrUlVTVTFEVWxSWVdGaGZVVlpOUTE5V1gxWk1TMTlPVEY4ek1EQjRNekF3TG1wd1p3fGFjNTlhNjE3MmU2OWI2ZTg0MjdjMDUwMWFjZmZiMWQ3NTBkMzZhOGM2Yzg0ODZhMWE4MzdjMjdlYmRkZjYxMjA
22086334 Cartridge Unit Bearings 

TIMKEN TIMKEN

QVMC17V070STNG

Description

QVMC17V070STNG CARTRIDGE SPH RLR BRG

Cartridge Bearing; 70MM Bore; 171.45MM Outside Diameter; 74.93MM Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 84.582MM Length Thru Bore; Not Relubricatable; 22217 Insert; Labyrinth Seal; Non-Expansion

Part #

QVMC17V070STNG

BDI #
22086334

Details

1982.71 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,982.71 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
11.793
EAN
0883450514217
Product Group - BDI
M06288
Mounting Method
V Lock
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
No
Insert Part Number
22217
Seals
Labyrinth
Other Features
Double Row | Single Nut | No Grease
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
26
Long Description
Cartridge Bearing; 70MM Bore; 171.45MM Outside Diameter; 74.93MM Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 84.582MM Length Thru Bore; Not Relubricatable; 22217 Insert; Labyrinth Seal; Non-Expansion
Cartridge Housing Width
2.95 Inch | 74.93 Millimeter
Length Thru Bore
3.33 Inch | 84.582 Millimeter
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh