TIMKEN
TIMKEN
QVMC17V215SEB
TIMKEN TIMKEN
Description
QVMC17V215SEB CARTRIDGE SPH RLR BRG
Cartridge Bearing; 2-15/16" Bore; 6-3/4" Outside Diameter; 2.95" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 3.33" Length Thru Bore; Relubricatable; 22217 Insert; Double Lip Contact Seal; Expansion
Part #
QVMC17V215SEB
BDI #
767567
Details
1982.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QVMC17V215SEB/p/767567
Your Price
$ 1,982.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
9.105
EAN
0883450241687
Product Group - BDI
M06288
Mounting Method
V Lock
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22217
Seals
Double Lip Contact
Other Features
Double Row | Single Nut | Nitrile Rubber Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
26
Long Description
Cartridge Bearing; 2-15/16" Bore; 6-3/4" Outside Diameter; 2.95" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 3.33" Length Thru Bore; Relubricatable; 22217 Insert; Double Lip Contact Seal; Expansion
Cartridge Housing Width
2.95 Inch | 74.93 Millimeter
Length Thru Bore
3.33 Inch | 84.582 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh