TIMKEN
TIMKEN
QVMC20V080ST
TIMKEN TIMKEN
Description
QVMC20V080ST CARTRIDGE SPH RLR BRG ; 80MM
Cartridge Bearing; 80MM Bore; 206.375MM Outside Diameter; 85.598MM Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 95.25MM Length Thru Bore; Relubricatable; 22220 Insert; Labyrinth Seal; Non-Expansion
Part #
QVMC20V080ST
BDI #
764880
Details
2974.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QVMC20V080ST/p/764880
Your Price
$ 2,974.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
15.005
EAN
0883450190350
Product Group - BDI
M06288
Mounting Method
V Lock
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
22220
Seals
Labyrinth
Other Features
Double Row | Single Nut
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVMC20V080ST
Weight / LBS
32
Long Description
Cartridge Bearing; 80MM Bore; 206.375MM Outside Diameter; 85.598MM Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 95.25MM Length Thru Bore; Relubricatable; 22220 Insert; Labyrinth Seal; Non-Expansion
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Outside Diameter
8.125 Inch | 206.375 Millimeter
Bore
3.15 Inch | 80 Millimeter
Cartridge Housing Width
3.37 Inch | 85.598 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


