TIMKEN
TIMKEN
QVMC20V303SEC
TIMKEN TIMKEN
Description
QVMC20V303SEC CARTRIDGE SPH RLR BRG
Cartridge Bearing; 3-3/16" Bore; 8-1/8" Outside Diameter; 3.37" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 3-3/4" Length Thru Bore; Relubricatable; 22220 Insert; Double Lip Contact Seal; Expansion
Part #
QVMC20V303SEC
BDI #
772043
Details
2974.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QVMC20V303SEC/p/772043
Your Price
$ 2,974.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
14.864
EAN
0883450280761
Product Group - BDI
M06288
Mounting Method
V Lock
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22220
Seals
Double Lip Contact
Other Features
Double Row | Single Nut | Viton Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
32
Long Description
Cartridge Bearing; 3-3/16" Bore; 8-1/8" Outside Diameter; 3.37" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 3-3/4" Length Thru Bore; Relubricatable; 22220 Insert; Double Lip Contact Seal; Expansion
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Cartridge Housing Width
3.37 Inch | 85.598 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Outside Diameter
8.125 Inch | 206.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh