TIMKEN
TIMKEN
QVMC26V115SET
TIMKEN TIMKEN
Description
QVMC26V115SET CARTRIDGE SPH RLR BRG
Cartridge Bearing; 115MM Bore; 265.125MM Outside Diameter; 104.394MM Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 147.828MM Length Thru Bore; Relubricatable; 22226 Insert; Labyrinth Seal; Expansion
Part #
QVMC26V115SET
BDI #
771342
Details
6419.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QVMC26V115SET/p/771342
Your Price
$ 6,419.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
20.43
EAN
0883450291934
Product Group - BDI
M06288
Mounting Method
V Lock
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22226
Seals
Labyrinth
Other Features
Double Row | Single Nut
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
52
Long Description
Cartridge Bearing; 115MM Bore; 265.125MM Outside Diameter; 104.394MM Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 147.828MM Length Thru Bore; Relubricatable; 22226 Insert; Labyrinth Seal; Expansion
Outside Diameter
10.438 Inch | 265.125 Millimeter
Length Thru Bore
5.82 Inch | 147.828 Millimeter
Cartridge Housing Width
4.11 Inch | 104.394 Millimeter
Bore
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh