TIMKEN
TIMKEN
QVMC26V408SC
TIMKEN TIMKEN
Description
QVMC26V408SC CARTRIDGE SPH RLR BRG
Cartridge Bearing; 4-1/2" Bore; 10-7/16" Outside Diameter; 4.11" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 5.82" Length Thru Bore; Relubricatable; 22226 Insert; Double Lip Contact Seal; Non-Expansion
Part #
QVMC26V408SC
BDI #
768330
Details
6419.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QVMC26V408SC/p/768330
Your Price
$ 6,419.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
20.43
EAN
0883450220460
Product Group - BDI
M06288
Mounting Method
V Lock
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
22226
Seals
Double Lip Contact
Other Features
Double Row | Single Nut | Viton Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
52
Long Description
Cartridge Bearing; 4-1/2" Bore; 10-7/16" Outside Diameter; 4.11" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 5.82" Length Thru Bore; Relubricatable; 22226 Insert; Double Lip Contact Seal; Non-Expansion
Cartridge Housing Width
4.11 Inch | 104.394 Millimeter
Length Thru Bore
5.82 Inch | 147.828 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
10.438 Inch | 265.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


