

TIMKEN
TIMKEN
QVVMC13V203SB
TIMKEN TIMKEN
Description
QVVMC13V203SB CARTRIDGE BLK SPH RLR BRG
Cartridge Bearing; 2-3/16" Bore; 5-3/4" Outside Diameter; 2.64" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.24" Length Thru Bore; Relubricatable; 22213 Insert; Double Lip Contact Seal; Non-Expansion
Part #
QVVMC13V203SB
BDI #
772417
Details
1281.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QVVMC13V203SB/p/772417
Your Price
$ 1,281.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
5.448
EAN
0883450285056
Product Group - BDI
M06288
Mounting Method
V Lock
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
22213
Seals
Double Lip Contact
Other Features
Double Row | Double Nut | Nitrile Rubber Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
12
Long Description
Cartridge Bearing; 2-3/16" Bore; 5-3/4" Outside Diameter; 2.64" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.24" Length Thru Bore; Relubricatable; 22213 Insert; Double Lip Contact Seal; Non-Expansion
Outside Diameter
5.75 Inch | 146.05 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Cartridge Housing Width
2.64 Inch | 67.056 Millimeter
Length Thru Bore
4.24 Inch | 107.696 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh