

TIMKEN
TIMKEN
QVVMC17V215SET
TIMKEN TIMKEN
Description
QVVMC17V215SET CARTRIDGE BLK SPH RLR BRG
Cartridge Bearing; 2-15/16" Bore; 6-3/4" Outside Diameter; 2.95" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.18" Length Thru Bore; Relubricatable; 22217 Insert; Labyrinth Seal; Expansion
Part #
QVVMC17V215SET
BDI #
769353
Details
1982.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QVVMC17V215SET/p/769353
Your Price
$ 1,982.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
9.45
EAN
0883450249126
Product Group - BDI
M06288
Mounting Method
V Lock
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22217
Seals
Labyrinth
Other Features
Double Row | Double Nut
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
26
Long Description
Cartridge Bearing; 2-15/16" Bore; 6-3/4" Outside Diameter; 2.95" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.18" Length Thru Bore; Relubricatable; 22217 Insert; Labyrinth Seal; Expansion
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
4.18 Inch | 106.172 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Cartridge Housing Width
2.95 Inch | 74.93 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh